1-1/2 x 1-1/2 x 1/2 in. Weld Schedule 10 316L Stainless Steel Reducing Tee

You last purchased this on
 

1-1/2 x 1-1/2 x 1/2 in. Weld Schedule 10 316L Stainless Steel Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/2 x 1/2 in. Weld Schedule 10 316L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS16LWTJJD
  • Item #459489
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1/2 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Schedule Class:
10
UL Listed:
No