1-1/2 x 1-1/2 x 1/2 in. Socket 3000# Reducing Forged Steel Tee
1-1/2 x 1-1/2 x 1/2 in. Socket 3000# Reducing Forged Steel Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 1/2 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 3000#
- Type:
- KP25202LVAD
- UL Listed:
- No