1-1/2 x 1-1/2 x 1/2 in. Socket x FIPT Reducing Schedule 40 PVC Tee

Part #S402209  |  Item #4486067  |  Manufacturer Part #402-209

$ 5.77 EACH
(Pricing is for 1-1/2 in x 1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: ANSI 61 Annex G

ASTM Specifications: [ASTM D-1784, ASTM D-2466]

Application: [Irrigation, Lawn Sprinklers]

Clean Bagged: No

Color Finish: White

Color Finish Category: Whites

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connection 3: FIPT

End Connections: Socket Weld x FIPT

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1-1/2 in x 1/2 in

Fitting Type: Reducing

IAPMO Listed: No

Length: 3-1/2 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Schedule Class: 40

Temperature Range: Up to 140 Deg F

Weight: 0.2