1-1/2 x 1-1/2 x 2-1/2 in. FNPT 125# Black Cast Iron Tee
1-1/2 x 1-1/2 x 2-1/2 in. FNPT 125# Black Cast Iron Tee
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASME:
- ASME B16.4
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 2-1/2 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Maximum Temperature:
- 150
- Minimum Temperature:
- -20
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 125#
- Product Type:
- Threaded Fitting
- UL Listed:
- Yes