1-1/2 x 1-1/2 x 3/4 in. Butt Weld 316L Stainless Steel Reducing Tee

Part #G7RWWW76JF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connection 3: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1-1/2 in x 1-1/2 in x 3/4 in

Fitting Type: Reducing

Material: Stainless Steel

Material Type: 316L