1-1/2 x 1-1/2 x 3/4 in. Socket Reducing Schedule 40 PVC Tee

Part #P40STJJF  |  Item #1758  |  Manufacturer Part #PVC 02400 5800

$ 4.01 EACH
(Pricing is for 1-1/2 in x 1-1/2 in x 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 3/4 in x 1/2 in

    Part #P40STFFDItem #4514358Mfr. Part #L898600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1 in

    Part #P40STFFGItem #57126Mfr. Part #PVC 02400 4100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.37 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in x 3/4 in

    Part #P40STGFFItem #5056024Mfr. Part #035994

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.15 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 1/2 in

    Part #P40STGGDItem #17221Mfr. Part #PVC 02400 4350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.42 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 3/4 in

    Part #P40STGGFItem #52355Mfr. Part #PVC 02400 4450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.54 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1/2 in

    Part #P40STHHDItem #35472Mfr. Part #PVC 02400 5250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.29 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 3/4 in

    Part #P40STHHFItem #18261Mfr. Part #PVC 02400 5350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.29 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1 in

    Part #P40STHHGItem #977Mfr. Part #035799

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.08 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1/2 in

    Part #P40STJJDItem #19040Mfr. Part #PVC 02400 5700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.01 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 3/4 in

    Part #P40STJJFItem #1758Mfr. Part #PVC 02400 5800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.01 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1 in

    Part #P40STJJGItem #37359Mfr. Part #PVC 02400 5850

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.01 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1-1/4 in

    Part #P40STJJHItem #36282Mfr. Part #035803

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.66 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 3/4 in

    Part #P40STKKFItem #21807Mfr. Part #PVC 02400 6300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.94 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1 in

    Part #P40STKKGItem #5244Mfr. Part #PVC 02400 6350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.94 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/4 in

    Part #P40STKKHItem #40835Mfr. Part #PVC 02400 6400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.96 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/2 in

    Part #P40STKKJItem #24779Mfr. Part #035810

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.60 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1 in

    Part #P40STLLGItem #57152Mfr. Part #035813

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.05 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1-1/2 in

    Part #P40STLLJItem #8553Mfr. Part #035815

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.05 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1/2 in

    Part #P40STMMDItem #57160Mfr. Part #035817

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.84 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 3/4 in

    Part #P40STMMFItem #57004Mfr. Part #035818

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.84 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1 in

    Part #P40STMMGItem #29807Mfr. Part #035819

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.84 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/4 in

    Part #P40STMMHItem #57005Mfr. Part #035820

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.84 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/2 in

    Part #P40STMMJItem #8909Mfr. Part #035821

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.84 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 2 in

    Part #P40STMMKItem #36632Mfr. Part #PVC 02400 7050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.33 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 2 in

    Part #P40STPPKItem #8314Mfr. Part #PVC 02400 7350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.87 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 3 in

    Part #P40STPPMItem #57019Mfr. Part #PVC 02400 7400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.87 /EACH
    Added to your cart. View Cart
  • 6 in x 6 in x 4 in

    Part #P40STUUPItem #9082Mfr. Part #PVC 02400 7600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 89.02 /EACH
    Added to your cart. View Cart
  • 8 in x 8 in x 6 in

    Part #P40STXXUItem #89225Mfr. Part #035837

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 205.55 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM D-1784, ASTM D-2466]

Clean Bagged: No

Color Finish: White

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connection 3: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1-1/2 in x 1-1/2 in x 3/4 in

Fitting Type: Reducing

Length: 3-15/16 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 198 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Schedule Class: 40

Type: P40STJJF