1-1/2 x 1-1/2 x 3/4 in. Threaded 150# Black Malleable Iron Reducing Tee
IBTJJF
- FITTING SIZES
-
1/4 in x 1/4 in x 1/8 in
IBTBBA
-
3/8 in x 3/8 in x 1/4 in
IBTCCB
-
1/2 in x 1/2 in x 1/8 in
IBTDDA
-
1/2 in x 1/2 in x 1/4 in
IBTDDB
-
1/2 in x 1/2 in x 3/8 in
IBTDDC
-
1/2 in x 1/2 in x 3/4 in
IBTDDF
-
1/2 in x 1/2 in x 1 in
IBTDDG
-
3/4 in x 1/2 in x 1/2 in
IBTFDD
-
3/4 in x 1/2 in x 3/4 in
IBTFDF
-
3/4 in x 1/2 in x 1 in
IBTFDG
-
3/4 in x 3/4 in x 1/4 in
IBTFFB
-
3/4 in x 3/4 in x 3/8 in
IBTFFC
-
3/4 in x 3/4 in x 1/2 in
IBTFFD
-
3/4 in x 3/4 in x 1 in
IBTFFG
-
3/4 in x 3/4 in x 1-1/4 in
IBTFFH
-
1 in x 1/2 in x 1/2 in
IBTGDD
-
1 in x 1/2 in x 3/4 in
IBTGDF
-
1 in x 1/2 in x 1 in
IBTGDG
-
1 in x 3/4 in x 1/2 in
IBTGFD
-
1 in x 3/4 in x 3/4 in
IBTGFF
-
1 in x 3/4 in x 1 in
IBTGFG
-
1 in x 1 in x 1/4 in
IBTGGB
-
1 in x 1 in x 3/8 in
IBTGGC
-
1 in x 1 in x 1/2 in
IBTGGD
-
1 in x 1 in x 3/4 in
IBTGGF
-
1 in x 1 in x 1-1/4 in
IBTGGH
-
1 in x 1 in x 1-1/2 in
IBTGGJ
-
1 in x 1 in x 2 in
IBTGGK
-
1-1/4 in x 1/2 in x 1/2 in
IBTHDD
-
1-1/4 in x 1/2 in x 3/4 in
IBTHDF
-
1-1/4 in x 1/2 in x 1 in
IBTHDG
-
1-1/4 in x 1/2 in x 1-1/4 in
IBTHDH
-
1-1/4 in x 3/4 in x 1/2 in
IBTHFD
-
1-1/4 in x 3/4 in x 3/4 in
IBTHFF
-
1-1/4 in x 3/4 in x 1 in
IBTHFG
-
1-1/4 in x 3/4 in x 1-1/4 in
IBTHFH
-
1-1/4 in x 1 in x 1/2 in
IBTHGD
-
1-1/4 in x 1 in x 3/4 in
IBTHGF
-
1-1/4 in x 1 in x 1 in
IBTHGG
-
1-1/4 in x 1 in x 1-1/4 in
IBTHGH
-
1-1/4 in x 1 in x 1-1/2 in
IBTHGJ
-
1-1/4 in x 1-1/4 in x 3/8 in
IBTHHC
-
1-1/4 in x 1-1/4 in x 1/2 in
IBTHHD
-
1-1/4 in x 1-1/4 in x 3/4 in
IBTHHF
-
1-1/4 in x 1-1/4 in x 1 in
IBTHHG
-
1-1/4 in x 1-1/4 in x 2 in
IBTHHK
-
1-1/2 in x 1/2 in x 3/4 in
IBTJDF
-
1-1/2 in x 1/2 in x 1 in
IBTJDG
-
1-1/2 in x 1/2 in x 1-1/4 in
IBTJDH
-
1-1/2 in x 1/2 in x 1-1/2 in
IBTJDJ
-
1-1/2 in x 3/4 in x 1/2 in
IBTJFD
-
1-1/2 in x 3/4 in x 3/4 in
IBTJFF
-
1-1/2 in x 3/4 in x 1 in
IBTJFG
-
1-1/2 in x 3/4 in x 1-1/4 in
IBTJFH
-
1-1/2 in x 3/4 in x 1-1/2 in
IBTJFJ
-
1-1/2 in x 1 in x 1/2 in
IBTJGD
-
1-1/2 in x 1 in x 3/4 in
IBTJGF
-
1-1/2 in x 1 in x 1 in
IBTJGG
-
1-1/2 in x 1 in x 1-1/4 in
IBTJGH
-
1-1/2 in x 1 in x 1-1/2 in
IBTJGJ
-
1-1/2 in x 1-1/4 in x 1/2 in
IBTJHD
-
1-1/2 in x 1-1/4 in x 3/4 in
IBTJHF
-
1-1/2 in x 1-1/4 in x 1 in
IBTJHG
-
1-1/2 in x 1-1/2 in x 1/2 in
IBTJJD
-
1-1/2 in x 1-1/2 in x 3/4 in
IBTJJF
-
1-1/2 in x 1-1/2 in x 1 in
IBTJJG
-
1-1/2 in x 1-1/2 in x 2 in
IBTJJK
-
2 in x 1/2 in x 2 in
IBTKDK
-
2 in x 3/4 in x 3/4 in
IBTKFF
-
2 in x 3/4 in x 2 in
IBTKFK
-
2 in x 1 in x 1 in
IBTKGG
-
2 in x 1 in x 1-1/2 in
IBTKGJ
-
2 in x 1 in x 2 in
IBTKGK
-
2 in x 1-1/4 in x 1 in
IBTKHG
-
2 in x 1-1/4 in x 1-1/4 in
IBTKHH
-
2 in x 1-1/4 in x 1-1/2 in
IBTKHJ
-
2 in x 1-1/4 in x 2 in
IBTKHK
-
2 in x 1-1/2 in x 1/2 in
IBTKJD
-
2 in x 1-1/2 in x 3/4 in
IBTKJF
-
2 in x 1-1/2 in x 1 in
IBTKJG
-
2 in x 1-1/2 in x 1-1/4 in
IBTKJH
-
2 in x 1-1/2 in x 1-1/2 in
IBTKJJ
-
2 in x 1-1/2 in x 2 in
IBTKJK
-
2 in x 2 in x 1/2 in
IBTKKD
-
2 in x 2 in x 3/4 in
IBTKKF
-
2 in x 2 in x 1 in
IBTKKG
-
2 in x 2 in x 1-1/4 in
IBTKKH
-
2 in x 2 in x 1-1/2 in
IBTKKJ
-
2 in x 2 in x 2-1/2 in
IBTKKL
-
2-1/2 in x 1-1/2 in x 2 in
IBTLJK
-
2-1/2 in x 2 in x 2-1/2 in
IBTLKL
-
2-1/2 in x 2-1/2 in x 1/2 in
IBTLLD
-
2-1/2 in x 2-1/2 in x 3/4 in
IBTLLF
-
2-1/2 in x 2-1/2 in x 1 in
IBTLLG
-
2-1/2 in x 2-1/2 in x 2 in
IBTLLK
-
2-1/2 in x 2-1/2 in x 3 in
IBTLLM
-
3 in x 2 in x 2 in
IBTMKK
-
3 in x 2 in x 3 in
IBTMKM
-
3 in x 3 in x 1/2 in
IBTMMD
-
3 in x 3 in x 3/4 in
IBTMMF
-
3 in x 3 in x 1 in
IBTMMG
-
3 in x 3 in x 1-1/4 in
IBTMMH
-
3 in x 3 in x 1-1/2 in
IBTMMJ
-
3 in x 3 in x 2 in
IBTMMK
-
3 in x 3 in x 2-1/2 in
IBTMML
-
4 in x 4 in x 1-1/4 in
IBTPPH
-
4 in x 4 in x 1-1/2 in
IBTPPJ
-
4 in x 4 in x 2 in
IBTPPK
-
4 in x 4 in x 2-1/2 in
IBTPPL
-
4 in x 4 in x 3 in
IBTPPM
SPECIFICATIONS
- Clean Bagged
- No
- Coating
- Black
- End Connection 2
- Threaded
- End Connection 3
- Threaded
- End Connections
- Threaded
- Fitting Size 2
- 1-1/2 in
- Fitting Size 3
- 3/4 in
- Fitting Type
- Reducing
- Origin
- Global
- Type
- IBTJJF
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday