1-1/2 x 1-1/2 x 3/4 in. Butt Weld Schedule 10 304L Stainless Steel Reducing Tee

You last purchased this on
 

1-1/2 x 1-1/2 x 3/4 in. Butt Weld Schedule 10 304L Stainless Steel Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/2 x 3/4 in. Butt Weld Schedule 10 304L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS14LWTJJF
  • Item #3811817
  • Manufacturer Part #01406-2412
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.9
ASME:
ASME SA403, ASME SA403M
ASTM:
ASTM A-312, ASTM A-403
Application:
Residential
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 3/4 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
MSS:
MSS SP-43
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
10
UL Listed:
No
Weight:
1.3 lb