1-1/2 x 1-13/100 in. FNPT 150# Global 316 Stainless Steel Half Coupling

You last purchased this on
 

1-1/2 x 1-13/100 in. FNPT 150# Global 316 Stainless Steel Half Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-13/100 in. FNPT 150# Global 316 Stainless Steel Half Coupling

  • Fast #
  • Part #IS6CTHCJ
  • Item #79759
  • Manufacturer Part #KP611H-24
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
Diameter - Outside:
2-11/50 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
ISO:
ISO 49
Length:
1-13/100 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No