1-1/2 x 1-1/4 in. Butt Weld Schedule 10 316L Stainless Steel Concentric Reducer
Part #IS16LWCRJH
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 2: Butt Weld
End Connections: Butt Weld
Fitting Size 2: 1-1/4 in
Fitting Type: Concentric