1-1/2 x 1-1/4 in. Cast Copper x Female Cast Bronze Adapter

Part #CCFAJH  |  Item #2048641  |  Manufacturer Part #B026000

$ 104.05 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in x 1-1/4 in

    Part #CCFAJHItem #2048641Mfr. Part #B026000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 104.05 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Documents

Specifications

Clean Bagged: No

End Connection 1: Sweat

End Connection 2: Female

End Connections: Sweat x Female

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/2 in x 1-1/4 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Cast Copper

NSF Certified: No

UL Listed: No