1-1/2 x 1-1/4 in. Copper 90° Long Turn Elbow (1-5/8 x 1-3/8 in. OD)
1-1/2 x 1-1/4 in. Copper 90° Long Turn Elbow (1-5/8 x 1-3/8 in. OD)
Package Quantity Info:
EA: 1 IP: 5 CA: 50 PT: 1600-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Wrot copper
- NSF approved
- Made in the USA
- Made to applicable ASME standards B16.15, B16.18, B16.22, B16.24, B16.50, B1.20.1
Documents
Specifications
- ASME:
- ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, ASME B1.20.1
- Clean Bagged:
- No
- Diameter - Outside:
- 1-5/8 x 1-3/8 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Long Turn Elbow
- IAPMO Listed -:
- No
- Length:
- 1-13/20 in
- Material:
- Wrot Copper
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Type:
- CLT9JH
- UL Listed:
- No