1-1/2 x 1-1/4 in. DWV Wrot Copper Coupling

CDWVRCJH

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Dezincification resistant
  • DWV

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASTM Specifications
ASTM B-75
End Connection 1
DWV
End Connection 2
Copper
End Connections
DWV x Copper
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Fitting Type
DWV, Reducing
Material
Wrot Copper

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday