1-1/2 x 1-1/4 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron

You last purchased this on
 

1-1/2 x 1-1/4 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/4 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron

  • Fast #
  • Part #G300RCJH
  • Item #265377
  • Manufacturer Part #0311543805
3.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14, ASME B16.3, ASME B16.39
ASTM:
ASTM A-153 Class A, ASTM A-197
Application:
Fire Protection
Clean Bagged:
No
Coating:
Hot Dipped Galvanized
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Coupling, Reducing
Length:
2-7/10 in
Material:
Malleable Iron
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
1500 psi
Pressure Class:
300#
Schedule Class:
Extra Heavy
Temperature Rating:
150
UL Listed:
Yes