1-1/2 x 1-1/4 in. FIPT Adapter

You last purchased this on
 
LASCO Fittings

1-1/2 x 1-1/4 in. FIPT Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
LASCO Fittings

1-1/2 x 1-1/4 in. FIPT Adapter

  • Fast #
  • Part #LASG002212
  • Item #4466886
  • Manufacturer Part #G002-212
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
1-1/4 x 1-1/2 in
End Connection 1:
FIPT
End Connection 2:
ACME
End Connections:
FIPT x ACME
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - Maximum:
315 psi
Product Type:
Elbow
UL Listed:
No