1-1/2 x 1-1/4 in. FNPT 150# Reducing Black Malleable Iron Coupling

Part #BRCJH  |  Item #6625  |  Manufacturer Part #0310088208

$ 10.43 EACH
(Pricing is for 1-1/2 in x 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in x 1/8 in

    Part #BRCBAItem #13930Mfr. Part #0310084801

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.29 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/8 in

    Part #BRCCAItem #48557Mfr. Part #0310085204

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.49 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #BRCCBItem #31289Mfr. Part #0310085006

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.29 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/8 in

    Part #BRCDAItem #14896Mfr. Part #0310085808

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.33 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #BRCDBItem #49510Mfr. Part #0310085600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.90 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #BRCDCItem #32247Mfr. Part #0310085402

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.68 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/8 in

    Part #BRCFAItem #14802Mfr. Part #0310086608

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.13 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #BRCFBItem #49939Mfr. Part #0310086400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.92 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/8 in

    Part #BRCFCItem #33019Mfr. Part #0310086202

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.92 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #BRCFDItem #15757Mfr. Part #0310086004

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.12 /EACH
    Added to your cart. View Cart
  • 1 in x 1/4 in

    Part #BRCGBItem #3164Mfr. Part #0310087408

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.65 /EACH
    Added to your cart. View Cart
  • 1 in x 3/8 in

    Part #BRCGCItem #51771Mfr. Part #0310087200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.08 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #BRCGDItem #34822Mfr. Part #0310087002

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.57 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #BRCGFItem #18474Mfr. Part #0310086806

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.41 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #BRCHDItem #34107Mfr. Part #0310088000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.68 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #BRCHFItem #37499Mfr. Part #0310087804

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.25 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #BRCHGItem #21169Mfr. Part #0310087606

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.25 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #BRCJDItem #4605Mfr. Part #0310088802

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.31 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #BRCJFItem #40019Mfr. Part #0310088604

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.88 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #BRCJGItem #23467Mfr. Part #0310088406

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.09 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #BRCJHItem #6625Mfr. Part #0310088208

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.43 /EACH
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #BRCKDItem #41675Mfr. Part #0310089800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.04 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #BRCKFItem #24570Mfr. Part #0310089602

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.30 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #BRCKGItem #7926Mfr. Part #0310089404

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.35 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #BRCKHItem #43326Mfr. Part #0310089206

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.30 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #BRCKJItem #26534Mfr. Part #0310089008

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.11 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1 in

    Part #BRCLGItem #10289Mfr. Part #0310090600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.48 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/4 in

    Part #BRCLHItem #46010Mfr. Part #0310090402

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.48 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #BRCLJItem #29602Mfr. Part #0310090204

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.73 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #BRCLKItem #13727Mfr. Part #0310090006

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.70 /EACH
    Added to your cart. View Cart
  • 3 in x 1 in

    Part #BRCMGItem #33530Mfr. Part #0310091608

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 55.28 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/4 in

    Part #BRCMHItem #16629Mfr. Part #0310091400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.31 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #BRCMJItem #51934Mfr. Part #0310091202

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 54.28 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #BRCMKItem #35719Mfr. Part #0310091004

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.95 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #BRCMLItem #19209Mfr. Part #0310090808

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 52.49 /EACH
    Added to your cart. View Cart
  • 4 in x 1-1/2 in

    Part #BRCPJItem #18346Mfr. Part #0310093208

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 156.12 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #BRCPKItem #2457Mfr. Part #0310093000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 118.12 /EACH
    Added to your cart. View Cart
  • 4 in x 2-1/2 in

    Part #BRCPLItem #38573Mfr. Part #0310092804

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 132.48 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #BRCPMItem #22415Mfr. Part #0310092606

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 118.12 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • Coupling Type: Reducing
  • 150#
  • Threaded
  • Domestic

Specifications

ASME Specifications: ASME B16.3

Application: Fire Protection

Clean Bagged: No

Coating: Black

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: Yes

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/2 in x 1-1/4 in

Fitting Type: Reducing

Material: Malleable Iron

Maximum Pressure: 300 psi

NSF Certified: No

Origin: Domestic

Pressure Class: 150#

Product Type: Threaded Fitting

Schedule Class: 40

Temperature Range: -20 to 350 Deg F

Type: BRCJH

UL Listed: Yes