1-1/2 x 1-1/4 in. NPS 150# Black Malleable Iron HEX Bushing

Part #BBJH  |  Manufacturer Part #0318907409

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • 150#
  • Domestic

Specifications

Coating: Black

End Connection 1: NPS

End Connection 2: NPS

End Connections: NPS

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/2 in x 1-1/4 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Domestic

Pressure Class: 150#

Type: BBJH