1-1/2 x 1-1/4 in. 300# NPT Black Ductile Iron 90 Degree Elbow

You last purchased this on
 

1-1/2 x 1-1/4 in. 300# NPT Black Ductile Iron 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/4 in. 300# NPT Black Ductile Iron 90 Degree Elbow

  • Fast #
  • Part #IBDI9JH
  • Item #3297225
  • Manufacturer Part #0840001093
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1, ASME B16.3
ASTM:
ASTM A-536 Grade 65-42-12
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Bend, Reducing
ISO:
ISO 14001, ISO 9001:2000
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
UL Listed:
Yes
Weight:
1.08 lb