1-1/2 x 1-1/4 in. Socket Reducing Schedule 40 PVC Coupling

S429212

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 2
1-1/4 in
Fitting Type
Reducing
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday