1-1/2 x 1-1/4 in. Threaded 150# 304L Stainless Steel Bushing

You last purchased this on
 

1-1/2 x 1-1/4 in. Threaded 150# 304L Stainless Steel Bushing

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/4 in. Threaded 150# 304L Stainless Steel Bushing

  • Fast #
  • Part #IS4CTBJH
  • Item #79413
  • Manufacturer Part #K414-2420
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Clean Bagged:
No
Coating:
Stainless
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Reducing, Hex Head
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#
Product Type:
Threaded Fitting