1-1/2 x 1-1/4 in. Threaded 150# 316 Stainless Steel Bushing
1-1/2 x 1-1/4 in. Threaded 150# 316 Stainless Steel Bushing
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 4050-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Bushing, Reducing
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic
- Pressure Class:
- 150#