1-1/2 x 1-1/4 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

You last purchased this on
 

1-1/2 x 1-1/4 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/4 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

  • Fast #
  • Part #GRCJH
  • Item #32949
  • Manufacturer Part #0311088207
3.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Threaded
  • Domestic
  • Rating: 150#
  • Coupling Type: Reducing
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-153, ASTM A-197
Application:
Fire Protection
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fits Pipe Size:
1-1/2 in;1-1/4 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Reducing, Standard
Length:
2-5/16 in
Material:
Malleable Iron
Maximum Temperature:
350
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
150#
Product Type:
Threaded Fitting
Temperature Range:
-20 to 350 Deg F
Type:
GRCJH
UL Listed:
Yes