1-1/2 x 1-1/4 in. Threaded 600# Standard Carbon Steel Flat Face Flange
Part #G600FFTFJH | Item #4897420
$
52.52
EACH
(Pricing is for 1-1/2 in x 1-1/4 in)
All Sizes
Product Details
Specifications
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/2 in x 1-1/4 in
Fitting Type: Reducing
Flange Type: [Flat Face, Threaded]
Material: Carbon Steel
Pressure Class: 600#
Schedule Class: Standard