1-1/2 x 1-1/4 in. PVC Schedule 40 Male x Female Threaded Bushing
1-1/2 x 1-1/4 in. PVC Schedule 40 Male x Female Threaded Bushing
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 7200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-792, ASTM D-638, ASTM D-256, ASTM D-695, ASTM D-696, ASTM D-648, ASTM D-2466
- Application:
- Pressure
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Bushing
- Length:
- 1-3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 235 psi
- Schedule Class:
- 40
- Type:
- P40TBJH
- Weight:
- 0.08 lb
- Width:
- 2.07 in