1-1/2 x 1-1/4 in. XH WPB Conc Reducer Buttweld Concentric Carbon Steel

You last purchased this on
 

1-1/2 x 1-1/4 in. XH WPB Conc Reducer Buttweld Concentric Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/4 in. XH WPB Conc Reducer Buttweld Concentric Carbon Steel

  • Fast #
  • Part #GWXCRJH
  • Item #278155
  • Manufacturer Part #GWXCRJH
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-234 WPB
Application:
Residential
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed -:
No
Length:
2-1/2 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Extra Heavy
UL Listed:
No
Weight:
0.78 lb