1-1/2 x 1-1/4 x 1-1/2 in. Copper Tee (Clean & Bagged)
1-1/2 x 1-1/4 x 1-1/2 in. Copper Tee (Clean & Bagged)
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 630-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Dezincification resistant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B16.22, ANSI 61, ANSI 372
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Application:
- Medical Gas
- CSA Certified:
- CSA B125
- Clean Bagged:
- Yes
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in x 1-1/2 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- MSS:
- MSS SP-104
- Material:
- Wrot Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- UL 207