1-1/2 x 1-1/4 x 1-1/2 in. NPT Global Black Ductile Iron Tee

You last purchased this on
 

1-1/2 x 1-1/4 x 1-1/2 in. NPT Global Black Ductile Iron Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/4 x 1-1/2 in. NPT Global Black Ductile Iron Tee

  • Fast #
  • Part #IBDITJHJ
  • Item #4036360
  • Manufacturer Part #0840004105
4.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Fittings are 100 percent air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties
  • Manufacturer may vary by location
  • SCI trademark logo on each fitting
  • Requires Certification

Specifications

ASME:
ASME B16.3
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT x NPT x NPT
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1-1/4 in x 1-1/2 in
Fitting Type:
Reducing, Tee
ISO:
ISO 14001, ISO 9001:2000
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Pressure - High:
500
Pressure Class:
300#
UL Listed:
Yes