1-1/2 x 1-1/4 x 1 in. Threaded 150# Black Malleable Iron Reducing Tee

Part #IBTJHG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Tee Type: Reducing
  • Rating: 150#
  • Threaded
  • Import

Documents

Specifications

Clean Bagged: No

Coating: Black

End Connection 2: Threaded

End Connection 3: Threaded

End Connections: Threaded

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1 in

Fitting Type: Reducing

Origin: Global

Type: IBTJHG