1-1/2 x 1-1/4 x 1/2 in. 125# Black Cast Iron Reducing Tee

Part #WBCITJHD  |  Manufacturer Part #1DX1BXD.BCT

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Coating: Black

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1-1/2 in x 1-1/4 in x 1/2 in

Fitting Type: Reducing

Material: Cast Iron

Pressure Class: 125#