1-1/2 x 1-1/4 x 1/2 in. FPT Standard 150# Domestic Black Malleable Iron Tee

You last purchased this on
 

1-1/2 x 1-1/4 x 1/2 in. FPT Standard 150# Domestic Black Malleable Iron Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/4 x 1/2 in. FPT Standard 150# Domestic Black Malleable Iron Tee

  • Fast #
  • Part #BTJHD
  • Item #14579
  • Manufacturer Part #0310047006
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • Rating: 150#
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B1 20.1, ASME B16.3
ASTM:
ASTM A-197
Application:
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
Clean Bagged:
No
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT x FPT x FPT
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/2 in x 1-1/4 in x 1/2 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
Pressure Class:
150#
Schedule Class:
Standard
UL Listed:
Yes
Weight:
1.05 lb