1-1/2 x 1-1/4 x 3/4 in. Copper Press Tee

You last purchased this on
 

Streamline® 1-1/2 x 1-1/4 x 3/4 in. Copper Press Tee

This product requires certification to purchase.
You last purchased this on
 

Streamline® 1-1/2 x 1-1/4 x 3/4 in. Copper Press Tee

  • Fast #
  • Part #MPF04093
  • Item #7342243
  • Manufacturer Part #PF 04093
4.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Compatible with most common pressing tools and jaws in the market
  • Fast and easy to use
  • Environmentally friendly system
  • Anti-creep protection during installation and service
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Includes a 50-year limited warranty against defects in material and workmanship
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-G
ASME:
ASME B16.51
ASTM:
ASTM B-88
Application:
Chilled Water, Hydronic Heating, Mechanical, Plumbing, Potable Water
CSA Certified:
CSA MSE 13
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connection 3:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in x 3/4 in
Fitting Type:
Tee
Height:
3-1/20 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-33/100 in
Material:
Wrot Copper
NSF:
NSF 372, NSF 61-G
NSF Certified:
Yes
Pressure - High:
200
Pressure - Maximum:
300 psi
Temperature Range:
-20 to 250 Deg F
UL Listed:
No
Weight:
1.11 lb
Width:
2-9/100 in