1-1/2 x 1-1/4 x 3/4 in. Threaded 150# Galvanized Malleable Iron Reducing Tee
1-1/2 x 1-1/4 x 3/4 in. Threaded 150# Galvanized Malleable Iron Reducing Tee
Package Quantity Info:
EA: 1 IP: 12 CA: 24 PT: 1152-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Coating: Galvanized
- Tee Type: Reducing
- Material: Malleable Iron
- Import
- Threaded
- Rating: 150#
Specifications
- ANSI:
- ANSI 61-4, ANSI B16.14, ANSI B16.3
- ASME:
- ASME B1.20.1, ASME B16.14, ASME B16.3
- ASTM:
- ASTM A-197, ASTM A-197M
- Application:
- Fire Protection, Residential
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in x 3/4 in
- Fitting Type:
- Reducing, Tee
- ISO:
- ISO 14001, ISO 9001:2008
- Material:
- Malleable Iron
- NSF:
- NSF 372, NSF 61-4
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 300
- Pressure Class:
- 150#
- Type:
- IGTJHF
- UL Listed:
- Yes