1-1/2 x 1 in. Butt Weld Schedule 40 316L Stainless Steel Eccentric Reducer

Part #IS46LWERJG  |  Item #1832161

$ 68.40 EACH
(Pricing is for 1-1/2 in x 1 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  6250
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 14 in x 10 in

    Part #IS46LWER1410Item #4296975

    For additional assistance please call (571) 510-6916.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #IS46LWERJGItem #1832161

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 68.40 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 2 in x 1 in

    Part #IS46LWERKGItem #1832162

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 91.20 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 2 in x 1-1/2 in

    Part #IS46LWERKJItem #1832163

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 60.00 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3 in x 1-1/2 in

    Part #IS46LWERMJItem #1832168

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 128.40 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3 in x 2 in

    Part #IS46LWERMKItem #81031

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 107.70 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 4 in x 1-1/2 in

    Part #IS46LWERPJItem #3811831Mfr. Part #04613-6424

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 204.90 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #IS46LWERPKItem #3811747Mfr. Part #04613-6432

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 202.50 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 4 in x 3 in

    Part #IS46LWERPMItem #1337630

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 101.40 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 6 in x 3 in

    Part #IS46LWERUMItem #1832147Mfr. Part #04613-9648

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 248.10 /EACH
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #IS46LWERUPItem #1832148Mfr. Part #S2046ER060040

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 190.50 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 8 in x 6 in

    Part #IS46LWERXUItem #1281306

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 547.64 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/2 in x 1 in

Fitting Type: Eccentric

Material: Stainless Steel

Material Type: 316L

Schedule Class: 40