1-1/2 x 1 in. Clamp 304 Stainless Steel Concentric Reducer
1-1/2 x 1 in. Clamp 304 Stainless Steel Concentric Reducer
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 70-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Concentric Reducer, Reducer
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Weight:
- 0.352 lb