1-1/2 x 1 in. IPS Reducing HDPE Clamp Saddle with Stainless Steel Ring and Bolt
1-1/2 x 1 in. IPS Reducing HDPE Clamp Saddle with Stainless Steel Ring and Bolt
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-2447, ASTM D-3035, ASTM D-1784, ASTM F-441
- Clean Bagged:
- No
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Reducing
- Material:
- Plastic, Stainless Steel
- Material Type:
- HDPE
- Tap Size:
- 1 in