1-1/2 x 1 in. MNPT x FNPT 125# Domestic Cast Iron Hex Head Bushing

You last purchased this on
 

1-1/2 x 1 in. MNPT x FNPT 125# Domestic Cast Iron Hex Head Bushing

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1 in. MNPT x FNPT 125# Domestic Cast Iron Hex Head Bushing

  • Fast #
  • Part #WBBJG
  • Item #7037146
  • Manufacturer Part #1DX1.BB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.14, ASME B16.4
Clean Bagged:
No
Coating:
Black
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Bushing, Hex Head, Reducing
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
40
Temperature Range:
-20 to 150 Deg F