1-1/2 x 1 in. S10 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10 Buttweld Concentric
1-1/2 x 1 in. S10 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10 Buttweld Concentric
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 11268-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Concentric Reducer, Reducer
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Schedule Class:
- 10
- Type:
- DS16LWCRJG
- UL Listed:
- No