1-1/2 x 1 in. Threaded 125# Black Cast Iron Eccentric Reducer
1-1/2 x 1 in. Threaded 125# Black Cast Iron Eccentric Reducer
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1629-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Cast Iron
- Coating: Black
- Manufacturer may vary by location
- Threaded
- Domestic
- Rating: 125#
- Reducer Type: Eccentric
Specifications
- ASME:
- ASME B16.4
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Cast Iron
- Pressure Class:
- 125#
- Type:
- BCIERJG