1-1/2 x 1 in. Threaded 125# Galvanized Cast Iron Bushing

You last purchased this on
 

1-1/2 x 1 in. Threaded 125# Galvanized Cast Iron Bushing

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1 in. Threaded 125# Galvanized Cast Iron Bushing

  • Fast #
  • Part #GCIBJG
  • Item #47518
  • Manufacturer Part #0319907440
4.6 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.4, ASME B1.20.1
ASTM:
ASTM A-126A, ASTM A-153
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Bushing
Material:
Cast Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
175 psi
Pressure Class:
125#
Type:
GCIBJG