1-1/2 x 1 in. Threaded 150# 304 Stainless Steel Coupling
1-1/2 x 1 in. Threaded 150# 304 Stainless Steel Coupling
Package Quantity Info:
EA: 1 IP: 10 CA: 40 PT: 1613-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- Application:
- Fire Protection
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Coupling, Reducer
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Pressure Class:
- 150#