1-1/2 x 1 x 1-1/2 in. Threaded 150# Black Malleable Iron Reducing Tee

You last purchased this on
 

1-1/2 x 1 x 1-1/2 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTJGJ
  • Item #30973
  • Manufacturer Part #0310047204
4.3 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1 x 1-1/2 in. Threaded 150# Black Malleable Iron Reducing Tee

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • Rating: 150#
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1 in x 1-1/2 in
Fitting Type:
Reducing, Standard
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
150#
Product Type:
Threaded Fitting
Type:
BTJGJ
UL Listed:
Yes