1-1/2 x 1 x 1 in. Threaded 150# Black Malleable Iron Reducing Tee

IBTJGG

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Tee Type: Reducing
  • Rating: 150#
  • Threaded
  • Import

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Type
Reducing
Origin
Global
Type
IBTJGG

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday