1-1/2 x 1 x 3/4 in. Threaded 125# Cast Iron Tee
1-1/2 x 1 x 3/4 in. Threaded 125# Cast Iron Tee
Package Quantity Info:
EA: 1 IP: 25 CA: 25 PT: 975-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B1.20.1, ASME B16.4
- ASTM:
- ASTM A-126 Class A
- Application:
- Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded x Threaded x Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 1 in x 3/4 in
- Fitting Type:
- Reducing, Tee
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure - High:
- 175
- Pressure Class:
- 125#
- Schedule Class:
- Standard
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- Yes
- Weight:
- 1.70 lb