1-1/2 x 10 in. Threaded Black Carbon Steel Nipple

Part #IBNJ10  |  Item #406631  |  Manufacturer Part #ZNB0710

$ 17.18 EACH
(Pricing is for 1-1/2 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Import

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-53, ASTM A-53M, ASTM A-733]

Application: Fire Protection

Clean Bagged: No

Coating: Black

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

ISO Specifications: ISO 9001

Length: 10 in

Material: Welded Steel

Origin: Global

Product Type: Sprinkler Nipple

Schedule Class: 40

Type: IBNJ10