1-1/2 x 11-1/2 in. B7 Stud with Double Hex Nut

Part #AB7S1121112  |  Manufacturer Part #B7S1121112

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-193 Grade B7

Clean Bagged: No

Diameter: 1-1/2 in

Drive Type: Hex

Grade: B7

Length: 11-1/2 in

Material: Alloy Steel

Product Type: Double Heavy Hex Nut, Stud