1-1/2 x 11 in. NPT Extra Heavy Black Carbon Steel Nipple

Part #BXNJ11  |  Manufacturer Part #0330535808

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-53 Type F, ASTM A-733

Clean Bagged: No

Coating: Black

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Length: 11 in

Material: Carbon Steel

NSF Certified: No

Outside Diameter: 1-9/10 in

Schedule Class: Extra Heavy

UL Listed: No