1-1/2 x 12-3/4 in. MIPT Straight Schedule 80 PVC Nipple

P80NJ1234

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467
Clean Bagged
No
End Connection 2
MIPT
End Connections
MIPT
FM Approved
No
Fitting Size 2
1-1/2 in
Fitting Type
Straight
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday