1-1/2 x 1/2 in. Extra Heavy Carbon Steel Weld Concentric Reducer

Part #DWXCRJD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-234

Clean Bagged: No

End Connection 2: Weld

End Connections: Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 2: 1/2 in

Fitting Type: Concentric

IAPMO Listed: No

NSF Certified: No

UL Listed: No