1-1/2 x 1/2 in. Cast Iron Mechanical Branch Connector

You last purchased this on
 

1-1/2 x 1/2 in. Cast Iron Mechanical Branch Connector

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1/2 in. Cast Iron Mechanical Branch Connector

  • Fast #
  • Part #WTLJD
  • Item #462017
  • Manufacturer Part #1DXD.BTLX
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM A-126 Class A, ASTM A-153, ASTM B-633
Application:
Connectors
Coating:
Zinc Plated
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1-19/100 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Branch Tee, Straight
Material:
Cast Iron
Origin:
Domestic
Outlet Size (in):
0.5
Pressure Class:
175#
Temperature Range:
-20 to 150 Deg F
UL Listed:
Yes