1/2 x 1-1/2 in. Zinc Plated Hex Head Bolt
1/2 x 1-1/2 in. Zinc Plated Hex Head Bolt
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Diameter:
- 1/2 in
- Length:
- 1-1/2 in
- Material:
- Zinc
- Screw Head:
- Hex Head
- UL Listed:
- No